20-123
Gardner Bender Terminals, General Purpose Butt Splices Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20-123 Gardner Bender Terminals, General Purpose Butt Splices Series, Butt Splice, 16-14Awg, Blue, CL/21

MFG Item Number
20-123

20-123 Gardner Bender Terminals, General Purpose Butt Splices Series, Butt Splice, 16-14Awg, Blue, CL/21

MFG Item Number
20-123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Butt Splices Series
Item #
20-123
Butt Splice, 16-14Awg, Blue, CL/21

General Purpose Butt Splices Series Information


Specifications

Specifications
Manufacturer Part Number 20-123
Manufacturer Gardner Bender
Product Series General Purpose Butt Splices
Family Series Gardner Bender Terminals, General Purpose Butt Splices Series
Description Butt Splice, 16-14Awg, Blue, CL/21
Terminal Type Butt Connector
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.0594 lbs
Gross Weight 0.065 lbs