20-163M
Gardner Bender Terminals, General Purpose Bullet Splice Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20-163M Gardner Bender Terminals, General Purpose Bullet Splice Series, Bullet Disconnect M, 16-14 Awg,

MFG Item Number
20-163M

20-163M Gardner Bender Terminals, General Purpose Bullet Splice Series, Bullet Disconnect M, 16-14 Awg,

MFG Item Number
20-163M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Bullet Splice Series
Item #
20-163M
Bullet Disconnect M, 16-14 Awg,

General Purpose Bullet Splice Series Information


Specifications

Specifications
Manufacturer Part Number 20-163M
Manufacturer Gardner Bender
Product Series General Purpose Bullet Splice
Family Series Gardner Bender Terminals, General Purpose Bullet Splice Series
Description Bullet Disconnect M, 16-14 Awg, 0.156in. Plug, Blue, CL/20
Terminal Type Bullet - Male
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.0544 lbs
Gross Weight 0.045 lbs