Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
20.635.32.800
Fuse, 800A, 690VAC, gR, DIN43653
MFG Item Number
20.635.32.800
This item cannot be canceled or returned
Description
Fuse, 800A, 690VAC, gR, DIN43653
Specifications
Specifications
| Manufacturer |
Siba |
| Family Series |
Siba Miscellaneous |
| Manufacturer Part Number |
20.635.32.800 |
| Description |
Fuse, 800A, 690VAC, gR, DIN43653 for Type K Side Mount Switch, Square Body Size 3, 77mm C-C Mount, 110mm L |
| Net Weight |
2.105 lbs |
| Gross Weight |
2.105 lbs |
20.635.32.800
Siba Miscellaneous