Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

200-413-01

Altech Enclosures

200-413-01

Altech Enclosures
TGPC3023-9-o, 302x232x90mm
MFG Item Number
200-413-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
200-413-01
TGPC3023-9-o, 302x232x90mm

Series Information

Specifications

Specifications
Manufacturer Part Number 200-413-01
Manufacturer Altech
Family Series Altech Enclosures
Description TGPC3023-9-o, 302x232x90mm
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12
Nominal Height 12 "
Nominal Width 9 "
Nominal Depth 4 "
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs