200-5000-1-2-3-7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

200-5000-1-2-3-7

NOSHOK Transducers, 200 Series

200-5000-1-2-3-7

NOSHOK Transducers, 200 Series
Pressure Transducer, Wetted
MFG Item Number
200-5000-1-2-3-7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 200 Series
Item #
200-5000-1-2-3-7
Pressure Transducer, Wetted

200 Series Information

200 SERIES VOLTAGE OUTPUT PRESSURE TRANSDUCERS 
  • Ranges from vacuum to 0 psig to 15,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia 
  • Voltage output 
  • 316 and 17‑4PH Stainless Steel wetted parts 
  • CE compliant to suppress RFI, EMI and ESD 
  • Ideal for applications including HVAC, hydraulics & pneumatics, injection molding machines, railroad equipment and stamping & forming presses 

Designed for durability and precision, these pressure transducers feature a stainless steel construction and a rugged design that can withstand even the harshest environments. The 200 Series Voltage Output Pressure Transducers provide a high level of accuracy and repeatability, making them ideal for monitoring critical process variables in industries such as oil and gas, chemical processing, and water treatment. 

With a voltage output signal, these transducers provide precise, real‑time pressure readings, making them an excellent choice for a wide range of applications. They are available in pressure ranges from vacuum to 15,000 psi, ensuring that there is a model available to suit your specific needs. 

The NOSHOK 200 Series Voltage Output Pressure Transducers are also highly configurable, with a range of electrical connections available to meet your specific requirements. They also feature a high level of stability and long‑term performance, ensuring that you can rely on them for consistent performance over time. 

These pressure transducers are easy to install, with a compact, space‑saving design that makes them ideal for use in even the tightest spaces. They are also resistant to vibration and shock, ensuring that they remain accurate and reliable even in challenging environments. 
With their superior accuracy, robust construction, and versatility, the NOSHOK 200 Series Voltage Output Pressure Transducers are an excellent choice for any industrial pressure measurement application. 

Videos

Specifications

Specifications
Manufacturer Part Number 200-5000-1-2-3-7
Manufacturer NOSHOK
Product Series 200
Family Series NOSHOK Transducers, 200 Series
Description Pressure Transducer, Wetted Materials: 316 SS, 17-4PH, 0 psig to 5000 psig, 0.5pct. Accuracy (BFSL),
Accuracy 0.5 %
Pressure Range (Gauge) 0-5,000 psi
Max Pressure (Gauge) 5,000 psi
Input 10-30 VDC
Output 0-5 VDC
Electrical Connection DIN EN 175301-803 Form C
Connection SAE J1926-3:7/16-20 Adjustable
Operating Temperature -40-185 °F
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs