Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

200-905-01

Altech Enclosures

200-905-01

Altech Enclosures
TGPC1212-9-o, 124x122x85mm
MFG Item Number
200-905-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
200-905-01
TGPC1212-9-o, 124x122x85mm

Series Information

Specifications

Specifications
Manufacturer Part Number 200-905-01
Manufacturer Altech
Family Series Altech Enclosures
Description TGPC1212-9-o, 124x122x85mm
Material Polycarbonate
Composition Non-Metallic
NEMA Rating NEMA 4X
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs