Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

200-912-91

Altech Enclosures

200-912-91

Altech Enclosures
TGPC2516-12-oS, 252x162x120mm
MFG Item Number
200-912-91
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
200-912-91
TGPC2516-12-oS, 252x162x120mm

Series Information

Specifications

Specifications
Manufacturer Part Number 200-912-91
Manufacturer Altech
Family Series Altech Enclosures
Description TGPC2516-12-oS, 252x162x120mm
Material Polycarbonate
Composition Non-Metallic
NEMA Rating NEMA 4X
Nominal Height 6 "
Nominal Width 9 "
Nominal Depth 4 "
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs