2000-0
Dwyer Instruments Panel Meters & Gauges, 2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-0

Dwyer Instruments Panel Meters & Gauges, 2000 Series

2000-0

Dwyer Instruments Panel Meters & Gauges, 2000 Series
Magnehelic Gage Range 0-.50 In W.C.
MFG Item Number
2000-0
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 2000 Series
Item #
2000-0
Magnehelic Gage Range 0-.50 In W.C.

2000 Series Information

Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage with a wide choice of 81 models and 27 options to choose from. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures‑‑either positive, negative (vacuum) or differential. The design resists shock, vibration, over‑pressures and is weatherproof to IP67.


Specifications

Specifications
Manufacturer Part Number 2000-0
Manufacturer Dwyer Instruments
Product Series 2000
Family Series Dwyer Instruments Panel Meters & Gauges, 2000 Series
Description Magnehelic Gage Range 0-.50 In W.C.
Range 0-0.5 " H2O
Case Size 4.75 "
Case Material Aluminum
Connection 1/8 NPT
Units Single Scale: in H2O
Window Composition Plastic
Vent Blowout Plug
Approvals EU
Net Weight 1.35 lbs
Gross Weight 1.35 lbs