2000-1119B
Gemco Limit Switches, 2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-1119B Gemco Limit Switches, 2000 Series, Rotary limit switch

MFG Item Number
20001119B

2000-1119B Gemco Limit Switches, 2000 Series, Rotary limit switch

MFG Item Number
20001119B
Item Number
2000-1119B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, 2000 Series
Item #
2000-1119B
Rotary limit switch

2000 Series Information


Specifications

Specifications
Manufacturer Part Number 20001119B
Manufacturer Gemco
Product Series 2000
Family Series Gemco Limit Switches, 2000 Series
Description Rotary limit switch
Output 4-SPDT
Gear Reducer None
Ratio 600:1
NEMA Rating NEMA 4
Approvals CSA
Net Weight 4.075 lbs
Gross Weight 4.38 lbs