2000-193B
Gemco Limit Switches, 2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-193B

Gemco Limit Switches, 2000 Series

2000-193B

Gemco Limit Switches, 2000 Series
Rotary limit switch
Item Number
2000-193B
MFG Item Number
2000193B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, 2000 Series
Item #
2000-193B
Rotary limit switch

2000 Series Information


Specifications

Specifications
Manufacturer Part Number 2000193B
Manufacturer Gemco
Product Series 2000
Family Series Gemco Limit Switches, 2000 Series
Description Rotary limit switch
Output 3-SPDT
Gear Reducer None
Ratio 50:1
NEMA Rating NEMA 4
Approvals CSA
Net Weight 0 lbs
Gross Weight 4.25 lbs