Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2000-1KPA-ASF Dwyer Instruments Panel Meters & Gauges, 2000-HA Series, Magnehelic Gage Range 0-1 Kpa With
MFG Item Number
2000-1KPA-ASF
2000-1KPA-ASF Dwyer Instruments Panel Meters & Gauges, 2000-HA Series, Magnehelic Gage Range 0-1 Kpa With
MFG Item Number
2000-1KPA-ASF
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 2000-HA Series
Magnehelic Gage Range 0-1 Kpa With
2000-HA Series Information
Specifications
Specifications
| Manufacturer Part Number |
2000-1KPA-ASF |
| Manufacturer |
Dwyer Instruments |
| Product Series |
2000-HA |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, 2000-HA Series |
| Description |
Magnehelic Gage Range 0-1 Kpa With Adjustable Signal Flag Option |
| Range |
0-1 ASF |
| Case Size |
4 " |
| Case Material |
Aluminum |
| Connection |
1/8 NPT |
| Vacuum Measurement |
Yes |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
2000-1KPA-ASF
Dwyer Instruments Panel Meters & Gauges, 2000-HA Series