2000-200MM
Dwyer Instruments Panel Meters & Gauges, 2000-HA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-200MM Dwyer Instruments Panel Meters & Gauges, 2000-HA Series, Magnehelic Gage Range 0-200 mm Water

MFG Item Number
2000-200MM

2000-200MM Dwyer Instruments Panel Meters & Gauges, 2000-HA Series, Magnehelic Gage Range 0-200 mm Water

MFG Item Number
2000-200MM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 2000-HA Series
Item #
2000-200MM
Magnehelic Gage Range 0-200 mm Water

2000-HA Series Information

Specifications

Specifications
Manufacturer Part Number 2000-200MM
Manufacturer Dwyer Instruments
Product Series 2000-HA
Family Series Dwyer Instruments Panel Meters & Gauges, 2000-HA Series
Description Magnehelic Gage Range 0-200 mm Water
Range 0-200 mm
Case Size 4 "
Case Material Aluminum
Connection 1/8 NPT
Vacuum Measurement Yes
Net Weight 1.3 lbs
Gross Weight 1.3 lbs