2000-20B
Gemco Limit Switches, 2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-20B

Gemco Limit Switches, 2000 Series

2000-20B

Gemco Limit Switches, 2000 Series
Rotary limit switch
Item Number
2000-20B
MFG Item Number
200020B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, 2000 Series
Item #
2000-20B
Rotary limit switch

2000 Series Information


Specifications

Specifications
Manufacturer Part Number 200020B
Manufacturer Gemco
Product Series 2000
Family Series Gemco Limit Switches, 2000 Series
Description Rotary limit switch
Output 2-SPDT
Gear Reducer None
Ratio 40:1
NEMA Rating NEMA 7
Approvals CE, CSA, UL
Net Weight 3.835 lbs
Gross Weight 4.125 lbs