Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-24B

Gemco Limit Switches

2000-24B

Gemco Limit Switches
ROTARY SWITCH
Item Number
2000-24B
MFG Item Number
200024B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
2000-24B
ROTARY SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 200024B
Manufacturer Gemco
Family Series Gemco Limit Switches
Description ROTARY SWITCH
Output 2-SPDT
Gear Reducer None
Ratio 100:1
NEMA Rating NEMA 7
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4.265 lbs