Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-25B

Gemco Limit Switches

2000-25B

Gemco Limit Switches
Rotary Limit Switch, NEMA 1
Item Number
2000-25B
MFG Item Number
200025B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
2000-25B
Rotary Limit Switch, NEMA 1

Series Information

Specifications

Specifications
Manufacturer Part Number 200025B
Manufacturer Gemco
Family Series Gemco Limit Switches
Description Rotary Limit Switch, NEMA 1
Output 2-DPDT
Gear Reducer None
Ratio 20:1
NEMA Rating NEMA 1, NEMA 12
Approvals CSA, UL
Net Weight 1.355 lbs
Gross Weight 4.25 lbs