2000-2KPA
Dwyer Instruments Panel Meters & Gauges, 2000-HA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-2KPA Dwyer Instruments Panel Meters & Gauges, 2000-HA Series, 2000-2 Kpa Magnehelic Gage Range

MFG Item Number
2000-2KPA

2000-2KPA Dwyer Instruments Panel Meters & Gauges, 2000-HA Series, 2000-2 Kpa Magnehelic Gage Range

MFG Item Number
2000-2KPA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 2000-HA Series
Item #
2000-2KPA
2000-2 Kpa Magnehelic Gage Range

2000-HA Series Information

Specifications

Specifications
Manufacturer Part Number 2000-2KPA
Manufacturer Dwyer Instruments
Product Series 2000-HA
Family Series Dwyer Instruments Panel Meters & Gauges, 2000-HA Series
Description 2000-2 Kpa Magnehelic Gage Range 0-2 Kilopascals
Range 0-2 KPa
Case Size 4 "
Case Material Aluminum
Connection 1/8 NPT
Vacuum Measurement Yes
Net Weight 1.3 lbs
Gross Weight 1.3 lbs