Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-3090

Gemco Limit Switches

2000-3090

Gemco Limit Switches
SWITCH,LIMIT,ROTARY,SPDT,NEMA 4 ENCL
MFG Item Number
2000-3090
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
2000-3090
SWITCH,LIMIT,ROTARY,SPDT,NEMA 4 ENCL

Series Information

Specifications

Specifications
Manufacturer Part Number 2000-3090
Manufacturer Gemco
Family Series Gemco Limit Switches
Description SWITCH,LIMIT,ROTARY,SPDT,NEMA 4 ENCL 50 REV 2 CAMS
Shaft Extension Left Hand
Output SPDT
Gear Reducer None
Ratio 80:1
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 6.4 lbs
Gross Weight 7.19 lbs