Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2000-405/000-006 Wago Wire & Cable, TOPJOBS jumper, for 2000 series,
2000-405/000-006 Wago Wire & Cable, TOPJOBS jumper, for 2000 series,
Item Number
2000-405/000-006
This item cannot be canceled or returned
Description
TOPJOBS jumper, for 2000 series,
Specifications
Specifications
| Manufacturer Part Number |
60358857 |
| Manufacturer |
Wago |
| Family Series |
Wago Wire & Cable |
| Description |
TOPJOBS jumper, for 2000 series, insulated, 5-way, blue |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
5 |
| Comments |
Blue |
| Net Weight |
0.0031 lbs |
| Gross Weight |
0.003 lbs |
2000-405/000-006
Wago Wire & Cable