Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60358832 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Wire & Cable |
| Description | TOPJOBS jumper, for 2000 series, insulated, 5-way, light-gray |
| Type | Bridges |
| Number of Pieces | 1 |
| Number of Poles | 5 |
| Comments | Light Gray |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.003 lbs |