Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2000-406/000-005 Wago Wire & Cable, Push-in type jumper barinsulated
2000-406/000-005 Wago Wire & Cable, Push-in type jumper barinsulated
Item Number
2000-406/000-005
This item cannot be canceled or returned
Description
Push-in type jumper barinsulated
Specifications
Specifications
| Manufacturer Part Number |
60358860 |
| Manufacturer |
Wago |
| Family Series |
Wago Wire & Cable |
| Description |
Push-in type jumper barinsulated 6-way, red |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
6 |
| Comments |
Red |
| Net Weight |
0.0038 lbs |
| Gross Weight |
0.004 lbs |
2000-406/000-005
Wago Wire & Cable