Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2000-409/000-005 Wago Wire & Cable, TOPJOBS jumper, for 2000 series,
2000-409/000-005 Wago Wire & Cable, TOPJOBS jumper, for 2000 series,
Item Number
2000-409/000-005
This item cannot be canceled or returned
Description
TOPJOBS jumper, for 2000 series,
Specifications
Specifications
| Manufacturer Part Number |
60359257 |
| Manufacturer |
Wago |
| Family Series |
Wago Wire & Cable |
| Description |
TOPJOBS jumper, for 2000 series, insulated, 9-way, red |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
9 |
| Comments |
Red |
| Net Weight |
0.0057 lbs |
| Gross Weight |
0.006 lbs |
2000-409/000-005
Wago Wire & Cable