Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-5391 Wago Terminal Blocks, TOPJOBS end/intermediate plate, for

MFG Item Number
60285007

2000-5391 Wago Terminal Blocks, TOPJOBS end/intermediate plate, for

MFG Item Number
60285007
Item Number
2000-5391
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
2000-5391
TOPJOBS end/intermediate plate, for

Series Information

Specifications

Specifications
Manufacturer Part Number 60285007
Manufacturer Wago
Family Series Wago Terminal Blocks
Description TOPJOBS end/intermediate plate, for 2000-53xx series terminal blocks, 0.7 mm wide, gray
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.008 lbs