Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 20006B |
|---|---|
| Manufacturer | Gemco |
| Family Series | Gemco Limit Switches |
| Description | LIMIT SWITCH |
| Output | 2-SPDT |
| Gear Reducer | None |
| Ratio | 60:1 |
| NEMA Rating | NEMA 1, NEMA 12 |
| Approvals | CSA, UL |
| Net Weight | 1.37 lbs |
| Gross Weight | 4.25 lbs |