Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-96B

Gemco Limit Switches

2000-96B

Gemco Limit Switches
LIMIT SWITCH
Item Number
2000-96B
MFG Item Number
200096B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
2000-96B
LIMIT SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 200096B
Manufacturer Gemco
Family Series Gemco Limit Switches
Description LIMIT SWITCH
Output 4-SPDT
Gear Reducer None
Ratio 80:1
NEMA Rating NEMA 1, NEMA 12
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.25 lbs