Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gemco Limit Switches, 2000 Series
2000-98B
Gemco Limit Switches, 2000 Series
This item cannot be canceled or returned
Description
Limit Switches, 2000 Series
Specifications
Specifications
| Manufacturer Part Number |
200098B |
| Manufacturer |
Gemco |
| Product Series |
2000 |
| Family Series |
Gemco Limit Switches, 2000 Series |
| Description |
Rotary limit switch |
| Output |
4-SPDT |
| Gear Reducer |
None |
| Ratio |
250:1 |
| NEMA Rating |
NEMA 12 |
| Approvals |
CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2000-98B
Gemco Limit Switches, 2000 Series