20000-81
Deltrol Controls Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20000-81

Deltrol Controls Audible Signaling Devices

20000-81

Deltrol Controls Audible Signaling Devices
Buzzer, 12VAC, 20 Ohm
MFG Item Number
20000-81
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
20000-81
Buzzer, 12VAC, 20 Ohm

Series Information

Specifications

Specifications
Manufacturer Part Number 20000-81
Manufacturer Deltrol Controls
Family Series Deltrol Controls Audible Signaling Devices
Description Buzzer, 12VAC, 20 Ohm
Voltage 12 VAC
Nominal Voltage 12 VAC
Approvals UR
Net Weight 0.07 lbs
Gross Weight 0.085 lbs