20009ET3GKD449T-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20009ET3GKD449T-W22

WEG Electric Motors

20009ET3GKD449T-W22

WEG Electric Motors
200Hp 900 3 60 460
MFG Item Number
20009ET3GKD449T-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
20009ET3GKD449T-W22
200Hp 900 3 60 460

Series Information

Specifications

Specifications
Manufacturer Part Number 20009ET3GKD449T-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 200Hp 900 3 60 460
Horsepower 200 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 447/9T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 254 A
Composition Cast Iron
Net Weight 3272.245 lbs
Gross Weight 3272.245 lbs