2000VA32-230-QS
Dwyer Instruments HVAC Valves, 2000VA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000VA32-230-QS

Dwyer Instruments HVAC Valves, 2000VA Series

2000VA32-230-QS

Dwyer Instruments HVAC Valves, 2000VA Series
Hi-Flow Valve 1/2In Bronze Body
MFG Item Number
2000VA32-230-QS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, 2000VA Series
Item #
2000VA32-230-QS
Hi-Flow Valve 1/2In Bronze Body

2000VA Series Information

Specifications

Specifications
Manufacturer Part Number 2000VA32-230-QS
Manufacturer Dwyer Instruments
Product Series 2000VA
Family Series Dwyer Instruments HVAC Valves, 2000VA Series
Description Hi-Flow Valve 1/2In Bronze Body Air-To-Open Usp = 125
Capacity 6.45 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Static Pressure 250 psi
Body Pattern Two-Way
Valve Style Globe
Net Weight 0 lbs
Gross Weight 0 lbs