Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Wago Terminal Blocks |
|---|---|
| Manufacturer | Wago |
| Manufacturer Part Number | 20010171 |
| Description | TOPJOBS insulation stop, for 2001 series terminal blocks, 0.25 - 0.5 mm2, 5/strip, light gray |
| Type | Insulation Stop |
| Net Weight | 0.0013 lbs |
| Gross Weight | 0.001 lbs |