2001-405/011-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2001-405/011-000 Wago Wire & Cable, 2001 Series, Star point jumperinsulated 3-way

MFG Item Number
60359833

2001-405/011-000 Wago Wire & Cable, 2001 Series, Star point jumperinsulated 3-way

MFG Item Number
60359833
Item Number
2001-405/011-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 2001 Series
Item #
2001-405/011-000
Star point jumperinsulated 3-way

2001 Series Information

Specifications

Specifications
Manufacturer Part Number 60359833
Manufacturer Wago
Product Series 2001
Family Series Wago Wire & Cable, 2001 Series
Description Star point jumperinsulated 3-way (1-3-5), light gray
Type Bridges
Number of Pieces 1
Number of Poles 5
Comments Light Gray
Net Weight 0.0035 lbs
Gross Weight 0.003 lbs