Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2001 Series Information
| Manufacturer Part Number | 60359310 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2001 |
| Family Series | Wago Wire & Cable, 2001 Series |
| Description | TOPJOBS jumper, for 2001 series, insulated, 7-way, light-gray |
| Type | Bridges |
| Number of Pieces | 1 |
| Number of Poles | 7 |
| Comments | Light Gray |
| Net Weight | 0.0057 lbs |
| Gross Weight | 0.006 lbs |