Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2001-435 Wago Wire & Cable, 2001 Series, TOPJOBS jumper, for 2001 series,
2001-435 Wago Wire & Cable, 2001 Series, TOPJOBS jumper, for 2001 series,
This item cannot be canceled or returned
Description
Wire & Cable, 2001 Series
TOPJOBS jumper, for 2001 series,
Specifications
Specifications
| Manufacturer Part Number |
60359317 |
| Manufacturer |
Wago |
| Product Series |
2001 |
| Family Series |
Wago Wire & Cable, 2001 Series |
| Description |
TOPJOBS jumper, for 2001 series, insulated, 2-way (1-5), light-gray |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
2 |
| Comments |
Light Gray |
| Net Weight |
0.0026 lbs |
| Gross Weight |
0.003 lbs |
2001-435
Wago Wire & Cable, 2001 Series