Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
20013R1 Hoffman Products Terminals, Ring Series, RING 20013R1
20013R1 Hoffman Products Terminals, Ring Series, RING 20013R1
This item cannot be canceled or returned
Description
UL compliant RoHS compliant Strong electrical connection These terminals are high quality and provide solid wire crimps that meld both stranded wire and solid wire with the barrel of the terminal into one strong electrical connection. These terminals are available with or without tin plating used for corrosion resistance.
Insulation available Multiple colors available
Specifications
Specifications
Manufacturer Part Number
20013R1
Manufacturer
Hoffman Products
Product Series
RING
Family Series
Hoffman Products Terminals, Ring Series
Description
RING 20013R1
Terminal Type
Ring
Wire Size Range
300-350 kcmil
Insulated
Non-Insulated
Plating Material
Copper
Stud Size
1/2 "
Net Weight
0.235 lbs
Gross Weight
0.235 lbs
20013R1
Hoffman Products Terminals, Ring Series