2002-1091
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2002-1091 Wago Terminal Blocks, 2002 Series, TOPJOBS end/intermediate plate, for
MFG Item Number
20021091

2002-1091 Wago Terminal Blocks, 2002 Series, TOPJOBS end/intermediate plate, for

MFG Item Number
20021091
Item Number
2002-1091
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2002 Series
Item #
2002-1091
TOPJOBS end/intermediate plate, for

2002 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 20021091
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS end/intermediate plate, for 2002-2611 fuse terminal blocks, 2.0 mm wide, gray
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.013 lbs