2002-1293
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2002-1293 Wago Terminal Blocks, 2002 Series, Separator plate2 mm thick oversized,
MFG Item Number
20021293

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2002-1293 Wago Terminal Blocks, 2002 Series, Separator plate2 mm thick oversized,

MFG Item Number
20021293
Item Number
2002-1293
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2002 Series
Item #
2002-1293
Separator plate2 mm thick oversized,

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 20021293
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description Separator plate2 mm thick oversized, gray
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0038 lbs
Gross Weight 0.004 lbs