Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Wago Terminal Blocks |
|---|---|
| Manufacturer | Wago |
| Manufacturer Part Number | 20020172 |
| Description | TOPJOBS insulation stop, for 2002 series terminal blocks, 0.75 - 1.0 mm2, 5/strip, dark gray |
| Type | Insulation Stop |
| For Use With | 2002 Series |
| Net Weight | 0.0014 lbs |
| Gross Weight | 0.001 lbs |