Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2002 Series Information
| Manufacturer Part Number | 60290866 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2002 |
| Family Series | Wago Terminal Blocks, 2002 Series |
| Description | TOPJOBS end/intermediate plate, for 2002-22xx series terminal blocks, 2.0 mm wide, gray |
| Connection Type | Screwless |
| Composition | Non-Metallic |
| Color | Gray |
| Approvals | CSA |
| Net Weight | 0.0106 lbs |
| Gross Weight | 0.011 lbs |