Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-2458 Wago Terminal Blocks, 4-conductor double deck terminal

MFG Item Number
2002-2458

2002-2458 Wago Terminal Blocks, 4-conductor double deck terminal

MFG Item Number
2002-2458
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2002-2458
4-conductor double deck terminal

Series Information

Specifications

Specifications
Manufacturer Part Number 2002-2458
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 4-conductor double deck terminal block; Shield/through terminal block; Shield/L; with marker
Type Double-Deck Block
Spacing 5.2 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.042 lbs