2002-2791
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2002-2791 Wago Terminal Blocks, 2002 Series, End plate
MFG Item Number
60339946

2002-2791 Wago Terminal Blocks, 2002 Series, End plate

MFG Item Number
60339946
Item Number
2002-2791
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-2791
End plate

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 60339946
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.01 lbs
Gross Weight 0.007 lbs