2002-2792
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-2792 Wago Terminal Blocks, 2002 Series, End plate

MFG Item Number
60339947

2002-2792 Wago Terminal Blocks, 2002 Series, End plate

MFG Item Number
60339947
Item Number
2002-2792
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2002 Series
Item #
2002-2792
End plate

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 60339947
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.0065 lbs
Gross Weight 0.007 lbs