Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-403/000-005 Wago Wire & Cable, 2002 Series, TOPJOBS jumper, for 2002 series,
2002-403/000-005 Wago Wire & Cable, 2002 Series, TOPJOBS jumper, for 2002 series,
Item Number
2002-403/000-005
This item cannot be canceled or returned
Description
Wire & Cable, 2002 Series
TOPJOBS jumper, for 2002 series,
Specifications
Specifications
| Manufacturer Part Number |
60356167 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Wire & Cable, 2002 Series |
| Description |
TOPJOBS jumper, for 2002 series, insulated, 3-way, red |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
3 |
| Comments |
Red |
| Net Weight |
2.4806 lbs |
| Gross Weight |
0.003 lbs |
2002-403/000-005
Wago Wire & Cable, 2002 Series