2002-405/000-005

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-405/000-005 Wago Wire & Cable, 2002 Series, Push-in type jumper barinsulated

MFG Item Number
60356173

2002-405/000-005 Wago Wire & Cable, 2002 Series, Push-in type jumper barinsulated

MFG Item Number
60356173
Item Number
2002-405/000-005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 2002 Series
Item #
2002-405/000-005
Push-in type jumper barinsulated

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 60356173
Manufacturer Wago
Product Series 2002
Family Series Wago Wire & Cable, 2002 Series
Description Push-in type jumper barinsulated 5-way, red
Type Bridges
Number of Pieces 1
Number of Poles 5
Comments Red
Net Weight 4.2525 lbs
Gross Weight 0.005 lbs