Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-405/011-000 Wago Wire & Cable, 2002 Series, TOPJOBS jumper, Wye configuration,
2002-405/011-000 Wago Wire & Cable, 2002 Series, TOPJOBS jumper, Wye configuration,
Item Number
2002-405/011-000
This item cannot be canceled or returned
Description
Wire & Cable, 2002 Series
TOPJOBS jumper, Wye configuration,
Specifications
Specifications
| Manufacturer Part Number |
60356476 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Wire & Cable, 2002 Series |
| Description |
TOPJOBS jumper, Wye configuration, for 2002 series, insulated, 3-way (1-3-5), light-gray |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
5 |
| Comments |
Light Gray |
| Net Weight |
3.5438 lbs |
| Gross Weight |
0.004 lbs |
2002-405/011-000
Wago Wire & Cable, 2002 Series