2002-406/020-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-406/020-000 Wago Wire & Cable, 2002 Series, TOPJOBS jumper, Delta configuration,

MFG Item Number
60356176

2002-406/020-000 Wago Wire & Cable, 2002 Series, TOPJOBS jumper, Delta configuration,

MFG Item Number
60356176
Item Number
2002-406/020-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 2002 Series
Item #
2002-406/020-000
TOPJOBS jumper, Delta configuration,

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 60356176
Manufacturer Wago
Product Series 2002
Family Series Wago Wire & Cable, 2002 Series
Description TOPJOBS jumper, Delta configuration, for 2002 series, insulated, 6-way (1-2, 3-4, 5-6), light-gray
Type Bridges
Number of Pieces 1
Number of Poles 6
Comments Light Gray
Net Weight 4.7841 lbs
Gross Weight 0.006 lbs