2002-407/000-006

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2002-407/000-006 Wago Wire & Cable, 2002 Series, Push-in type jumper barinsulated
MFG Item Number
60356481

2002-407/000-006 Wago Wire & Cable, 2002 Series, Push-in type jumper barinsulated

MFG Item Number
60356481
Item Number
2002-407/000-006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 2002 Series
Item #
2002-407/000-006
Push-in type jumper barinsulated

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 60356481
Manufacturer Wago
Product Series 2002
Family Series Wago Wire & Cable, 2002 Series
Description Push-in type jumper barinsulated 7-way, blue
Type Bridges
Number of Pieces 1
Number of Poles 7
Comments Blue
Net Weight 0.01 lbs
Gross Weight 0.008 lbs