Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-413 Wago Wire & Cable, 2002 Series, Continuous jumper light gray
2002-413 Wago Wire & Cable, 2002 Series, Continuous jumper light gray
This item cannot be canceled or returned
Description
Wire & Cable, 2002 Series
Continuous jumper light gray
Specifications
Specifications
| Manufacturer Part Number |
2002-413 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Wire & Cable, 2002 Series |
| Description |
Continuous jumper light gray |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
2 |
| Comments |
Light Gray |
| Net Weight |
2.1263 lbs |
| Gross Weight |
0.003 lbs |
2002-413
Wago Wire & Cable, 2002 Series