2002-475/011-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-475/011-000 Wago Wire & Cable, 2002 Series, TOPJOBS staggered jumper, for 2002

MFG Item Number
60357865

2002-475/011-000 Wago Wire & Cable, 2002 Series, TOPJOBS staggered jumper, for 2002

MFG Item Number
60357865
Item Number
2002-475/011-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 2002 Series
Item #
2002-475/011-000
TOPJOBS staggered jumper, for 2002

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 60357865
Manufacturer Wago
Product Series 2002
Family Series Wago Wire & Cable, 2002 Series
Description TOPJOBS staggered jumper, for 2002 and 2003 series, insulated, 3-way (preconfigured 1-3-5), light-gray
Type Bridges
Number of Pieces 1
Number of Poles 2
Comments Light Gray
Net Weight 4.4297 lbs
Gross Weight 0.005 lbs