Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-477/011-000 Wago Wire & Cable, 2002 Series, TOPJOBS staggered jumper, for 2002
2002-477/011-000 Wago Wire & Cable, 2002 Series, TOPJOBS staggered jumper, for 2002
Item Number
2002-477/011-000
This item cannot be canceled or returned
Description
Wire & Cable, 2002 Series
TOPJOBS staggered jumper, for 2002
Specifications
Specifications
| Manufacturer Part Number |
60357866 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Wire & Cable, 2002 Series |
| Description |
TOPJOBS staggered jumper, for 2002 and 2003 series, insulated, 4-way (preconfigured 1-3-5-7), light-gray |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
2 |
| Comments |
Light Gray |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.008 lbs |
2002-477/011-000
Wago Wire & Cable, 2002 Series