2002-541
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2002-541 Wago Terminal Blocks, 2002 Series, TOPJOBS end plate, for 2002-511,
MFG Item Number
20020541

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2002-541 Wago Terminal Blocks, 2002 Series, TOPJOBS end plate, for 2002-511,

MFG Item Number
20020541
Item Number
2002-541
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2002 Series
Item #
2002-541
TOPJOBS end plate, for 2002-511,

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 20020541
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS end plate, for 2002-511, 1.5 mm wide, gray
Connection Type Set Screws
Composition Non-Metallic
Color Gray
Net Weight 0.01 lbs
Gross Weight 0.001 lbs