2002-641
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-641 Wago Terminal Blocks, 2002 Series, TOPJOBS end plate, for 2002-611,

MFG Item Number
20020641

2002-641 Wago Terminal Blocks, 2002 Series, TOPJOBS end plate, for 2002-611,

MFG Item Number
20020641
Item Number
2002-641
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2002 Series
Item #
2002-641
TOPJOBS end plate, for 2002-611,

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 20020641
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS end plate, for 2002-611, 1.5 mm wide, gray
Connection Type Set Screws
Composition Non-Metallic
Color Gray
Net Weight 0.0008 lbs
Gross Weight 0.001 lbs